ELECOM Audio Interface Microphone Cable USB to XLR for Musical Instruments Black

Sebelum PPN:
Rp479.900
Spesifikasi
Applicable StandardUSB2.0
Color[Cable] Black
Connector ShapeXLR jack, USB-A
Length (m)Approx. 3 * Connector not included
Power Supply MethodBus power power supply
Rated Voltage (V)5
Suitable ModelsDynamic microphones with XLR plugs, as well as computers and smartphones. *Does not support phantom power supply; for dynamic microphones only. *When connecting to a smartphone, etc., please use a conversion adapter.
Supported OSWindows 10/8.1/8,macOS Big Sur 11/macOS Catalina 10.1/macOS Mojave 10.14,iOS 14,iPadOS 14,Android 11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A natural and well-balanced sound characteristic with no habit, featuring a rich midrange and a clear high range.
You can easily record voice by connecting a dynamic microphone to your computer or smartphone.
A microphone USB cable that is ideal for simple recording and practice.

Ulasan Produk

Tidak ada ulasan