ELECOM Audio cable earphone jack 2-way distribution 3.5mm 3-pole branch stereo mini plug - stereo mini jack x 2

Sebelum PPN:
Rp159.900
Spesifikasi
Cable Length (m)Approx. 0.2 *Not including connector
ColorBlack
Connector ShapeDIA3.5mm 3-pole stereo mini plug - DIA3.5mm 3-pole stereo mini jack x 2
PlugGold plated plug
Suitable ModelsSmartphones and computers with a DIA3.5mm stereo mini jack, and earphones and headphones with a DIA3.5mm stereo mini plug
Type of CableNylon mesh

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connect two earphones or devices at the same time! This is a 3-pole analog distribution cable that distributes audio output to two. You can enjoy the sound from one device with two earphones at the same time.
This is a Φ3.5mm stereo mini jack distribution cable that can connect two Φ3.5mm 3-pole mini plugs at the same time. You can play music played on a smartphone, tablet, music player, etc. on two earphones or speakers.
This is a highly durable nylon mesh cable that protects the cable from stresses such as pulling and bending.
High-purity OFC 99.95% (oxygen-free copper) cable is used to reduce signal distortion and transmission loss.
We use gold-plated plugs that are resistant to rust and other factors and reduce signal degradation.
*If you are using a smartphone that does not have an earphone jack, you will need a separately sold Φ3.5mm stereo mini audio conversion cable.
*This product supports 3-pole. It does not support 4-pole, so audio input cannot be made with earphones or headsets with microphones.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan