ELECOM ASUS Chromebook CR1 LCD Screen Protector EF-CBAS05 Series

Sebelum PPN:
Rp369.900
Spesifikasi
AS ONE Part Number68-4097-46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This airless type uses a special adhesive layer that reduces the visibility of air bubbles over time. It comes with a special spatula for clean application, a dust removal sticker, and a cleaning cloth. It meets one or more of ELECOM's environmental certification standards and carries the "THINK ECOLOGY" mark. In an effort to protect the environment, this product's packaging is made solely of paper, cardboard, and plastic bags.
Feature
Specification
*Compatible models: ASUS Chromebook CR1 (11.6 inches) *Set contents: Screen protector x 1, dust removal sticker x 1, cleaning cloth x 1, spatula x 1 *Material: Adhesive surface/silicone, exterior/PET *Visible light transmittance: 91% *Surface hardness: 3H *Blue light blocking rate: 40% *Antibacterial processing: SIAA certified JP0122130A0009T/Antibacterial function/Antibacterial activity value of 2.0 or higher in JIS Z 2801 (antibacterial performance test) compliance testing *Dimensions: Width 283.4 x Height 184.6 mm *Filter thickness: 0.15 mm (other protective sheets: 0.08 mm)

Ulasan Produk

Tidak ada ulasan