ELECOM Apple Watch Wireless Charger/USB Type-C Charger, PD 30W, Outlet, Foldable Plug, Small GaN II

Sebelum PPN:
Rp1.899.900
Spesifikasi
Applicable RegionsAvailable: Japan
ColorWhite
Connector ShapeUSB Type-C port x 1
Mass (g)About 106
Operating Temperature Range (°C)0~25
Outer Dimensions (mm)Width approx. 54 x Depth approx. 39 x Height approx. 42
Outlet SpecificationPlug: 90-degree swing structure
Rated Input Current (A)0.85
Rated Input Voltage (V)AC100~240,50Hz/60Hz
Rated Output Current (A)USB Type-C port: 3V at 5V/3V at 9V/2.5V at 12V/2V at 15V/1.5V at 20V, PPS output 3V at 5V to 11V
Rated Output Power (W)USB Type-C port: Maximum output 30, PPS maximum output 30, Wireless Charger: Maximum output 5
Rated Output Voltage (V)USB Type-C port: 5/9/12/15/20, PPS output 5-11
StandardLaws and regulations: PSE specific electrical appliances

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Charge both your Apple Watch and iPhone with this one USB AC charger. It's equipped with an Apple Watch charging module and is officially certified Made for Apple Watch by Apple.
This USB AC charger is equipped with a wireless charging module that can charge your Apple Watch. It is officially certified by Apple as Made for Apple Watch, so you can use it without worrying about compatibility.
Simply plug it into a power outlet and place your Apple Watch on it to wirelessly charge. No need to carry a charging cable. AirPods Pro (2nd generation) and AirPods 4 with Active Noise Cancellation can also be charged.
Equipped with a USB Type-CTM port with a maximum output of 30W, you can connect a smartphone or tablet and charge your Apple Watch at the same time.
*It is possible to charge wirelessly and via the USB Type-C port simultaneously, but the wireless charging speed may be slower depending on the device connected to the USB Type-C port.
It supports USB Power Delivery PPS (Programmable Power Supply), and its high output allows you to charge an iPhone up to 55% in about 30 minutes, allowing for fast charging on the go.
*USB Power Delivery is a USB standard that exchanges information between the adapter and connected device to select the optimal power for the device and achieve high-speed charging. PPS (Programmable Power Supply) is an optional standard for USB Power Delivery that adjusts the voltage in 0.02V increments to efficiently supply optimal power.
*The maximum USB Power Delivery output of this product is 30W. The maximum PPS (Programmable Power Supply) output is 30W.
The GaN II (gallium nitride) technology allows for high power output while maintaining a compact size. The foldable plug also saves space in your bag, making it convenient for business trips, remote work, business trips, and travel.
*GaN II (gallium nitride) is more compact and lightweight than the first generation GaN, making products more mobile.
This product has undergone its own testing equivalent to that of the USB-IF, ensuring a high level of safety.
We use outlet plugs that meet the tracking resistance requirements (PSE: Electrical Appliance and Material Safety Act).
*This product does not come with a cable. If you want to charge via the USB Type-C port, please prepare a separate cable.
*Please refrain from charging when the device or charger is wet as this can cause abnormal heat generation and burning, which is extremely dangerous.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan