ELECOM Apple Watch Charger USB-C Direct Insert Fast Charging [Compatible with AppleWatch Ultra 2/SE 2nd Generation/Series 9/8/7, etc.]

Sebelum PPN:
Rp809.900
Spesifikasi
ColorWhite
Connector ShapeUSB Type-C(TM) plug
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 39 x 74 x 14 (including strap)
PackagePaper box
PlugGold plated pin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a direct plug-in type Apple Watch charging adapter that is easy to carry and supports high-speed charging. You can charge your Apple Watch by connecting it to an AC charger, mobile battery, or computer with a USB Type-C(TM) port. It has obtained the Made for Apple Watch certification, which is officially certified by Apple. *High-speed charging is supported by Apple Watch Series 7 and later models. Other models will charge at the normal speed.
This is a direct-insertion type Apple Watch charging adapter that supports high-speed charging.
You can charge your Apple Watch by connecting it to an AC charger, mobile battery, computer, etc. that has a USB Type-C(TM) port.
When charging your Apple Watch Series 9/Ultra2/Ultra/8/SE (2nd generation)/7, charging speeds are up to 33% faster.
*Fast charging is supported on Apple Watch Series 7 and later models. Other models will charge at normal speed.
*Please use an AC charger that can output 5W or more.
*Charging speed may vary depending on region, settings, and external environment.
Its compact size and shape make it easy to carry.
It has been certified Made for Apple Watch by Apple.
Supports charging for all Apple Watch series.
You can charge your Apple Watch with the band attached.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan