ELECOM Apple Watch Charger USB-C Cable Fast Charging [Compatible with Apple Watch Ultra 2/SE 2nd Generation/Series 9/8/7, etc.]

Sebelum PPN:
Rp699.900 - Rp729.900
Spesifikasi
Cable Thickness (mm)About 3
ColorWhite
Connector ShapeUSB Type-C(TM) plug
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 35x35x13.5
PackagePaper box
PlugGold plated pin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an Apple Watch charging cable that supports high-speed charging. You can charge your Apple Watch by connecting it to an AC charger, mobile battery, or computer with a USB Type-C(TM) port. It has been certified as Made for Apple Watch by Apple. *High-speed charging is supported on Apple Watch Series 7 and later models. Other models will charge at the normal speed.
This is a fast charging cable for Apple Watch.
You can charge your Apple Watch by connecting it to an AC charger, mobile battery, computer, etc. that has a USB Type-C(TM) port.
Charge your Apple Watch Series 9/Ultra2/Ultra/8/SE (2nd generation)/7 up to 33% faster.
*Fast charging is supported on Apple Watch Series 7 and later models. Other models will charge at the standard speed.
*Please use an AC charger that can output 5W or more.
*Charging speed may vary depending on region, settings, and external environment.
It has been certified as Made for Apple Watch by Apple.
Compatible with all Apple Watch series.
You can charge your Apple Watch with the band attached.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan