ELECOM Apple Watch Charger USB-C Cable 0.3m Fast Charging Easy to Carry Apple Certified Charging Cable

Sebelum PPN:
Rp879.900
Spesifikasi
ColorWhite
Connector ShapeUSB Type-CTM port
Included AccessoriesUSB Type-C to USB Type-C cable (approx. 0.3 m)
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 39x39x13
PackagePaper box
PlugGold plated pin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an easy-to-carry Apple Watch charger that supports fast charging. You can charge your Apple Watch by connecting it to an AC charger, mobile battery, or computer with your USB Type-C(TM) cable. It has been certified as Made for Apple Watch by Apple. *Fast charging is supported by Apple Watch Series 7 and later models. Other models will charge at the normal speed.
This is an Apple Watch charger that supports fast charging.
You can charge your Apple Watch by connecting it to an AC charger, mobile battery, computer, etc.
When charging your Apple Watch Ultra 2/Ultra, Apple Watch Series 10/9/8/7, or Apple Watch SE (2nd generation), charge times are up to 33% faster.
*Fast charging is supported on Apple Watch Series 7 and later. Other models will charge at normal speed.
*Please use an AC charger that can output 5W or more.
*Charging speed may vary depending on region, settings, and external environment.
Its compact size and shape make it easy to carry.
It has been certified Made for Apple Watch by Apple.
A USB Type-C(TM) - USB Type-C cable (approximately 0.3m) for charging is included.
Supports charging for all Apple Watch series.
You can charge your Apple Watch with the band attached.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan