ELECOM Apple Watch Charger Cable USB Type-C 23cm Rewind Type Apple Certified Product

Sebelum PPN:
Rp799.900
Spesifikasi
Cable Length (cm)Approx. 23 (not including connector)
Cable Thickness (mm)About 3.0
Conform to(USB Power Delivery)x
Connector ShapeUSB Type-C (TM) (male)
Outer Dimensions, Width W x Depth D x Height H (mm)About 40x40x20
PackagePaper box
PlugShell: Nickel plated, Contact pin: Gold plated
ShieldingDouble shield

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a cable for Apple Watch charging of the cable winding type that also supports high-speed charging. You can charge your Apple Watch by connecting it to an AC charger equipped with a USB Type-C(TM) terminal or a computer. I have acquired Made for Apple Watch which is Apple official certification. *Fast charging is only compatible with Apple Watch Series7/8/Ultra. Other models will have normal charging speed.

Ulasan Produk

Tidak ada ulasan