ELECOM Apple Watch Charger Cable USB Type-C 1.2m Rewind Type Fast Charging Apple Certified Product

Sebelum PPN:
Rp969.900
Spesifikasi
Cable Length (cm)Approx. 120 (including connector)
Cable Thickness (mm)About 3.0
ColorWhite
Conform to(USB Power Delivery)x
Connector ShapeUSB Type-C(TM)
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 88x88x24
PackagePaper box
PlugShell: Nickel plated, Contact pin: Gold plated
ShieldingDouble shield

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A stand-type charging cable for Apple Watch that can be wound up and supports high-speed charging. Simply place your Apple Watch on it to charge, and raise the central stand to support nightstand mode. You can charge your Apple Watch by connecting it to an AC charger equipped with a USB Type-C(TM) terminal or a computer. I have acquired Made for Apple Watch which is Apple official certification. *Fast charging is only compatible with Apple Watch Series7/8/Ultra. Other models will have normal charging speed.
A stand-type charging cable for Apple Watch that can be wound up and supports high-speed charging.
Up to 33% faster charging time when charging with Apple Watch Series 7/8/Ultra.
*Fast charging is only compatible with Apple Watch Series7/8/Ultra. Other models will have normal charging speed.
*Charging speed may vary depending on region, settings, and external environment.
Simply place your Apple Watch on it to charge, and raise the central stand to support nightstand mode.
By connecting a charger with a USB Type-C (TM) port compatible with Apple products, it can be charged from a household outlet.
The cable can be wrapped around the main unit and stored, and the length can be adjusted to your liking.
With a thickness of about 24mm and a weight of about 105g, the compact design makes it easy to carry around.
I have acquired Made for Apple Watch which is Apple official certification.
Compatible with Apple Watch series charging.
Charging is possible with the band attached to the Apple Watch.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment.
It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.
In an effort to reduce waste, this is a product that uses paperless instruction manuals, etc. that come with the product.

Ulasan Produk

Tidak ada ulasan