Spesifikasi
| Band Length (mm) | 120-165 * Wrist size that can be worn |
|---|---|
| Material | Band body: Silicon |
| Set Contents | Band x 1 |
| Suitable Models | Apple Watch Series 10 [42mm], Apple Watch Series 9, 8, 7 [41mm], Apple Watch SE (2nd generation), SE, Series 6, 5, 4 [40mm], Apple Watch Series 3, 2, 1 [38mm] |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Apple Watch Series 7 [41mm], Apple Watch SE, Series 6, 5, 4 [40mm], Apple Watch Series 3, 2, 1[ 38mm] silicone band.
Ulasan Produk
Tidak ada ulasan



















































































































































