ELECOM Apple Watch Band SE (2nd/1st Generation)/Series9 8 7 6 5 4 3 2 1 Silicone Belt Shockproof Slim

Sebelum PPN:
Rp159.900
Spesifikasi
Band Length (mm)120-165 * Wrist size that can be worn
ColorLavender
MaterialBand body: Silicon
Set ContentsBand x 1
Suitable ModelsApple Watch Series 10 [42mm], Apple Watch Series 9, 8, 7 [41mm], Apple Watch SE (2nd generation), SE, Series 6, 5, 4 [40mm], Apple Watch Series 3, 2, 1 [38mm]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This silicone band for Apple Watch is simple and easy to use, made of silicone that is sweat and water resistant and comfortable to wear.

I want to choose what I like more.
Enjoy your favorite everyday life with accessories that respond to those feelings.
&me connects smart devices and me.

A simple and easy-to-use silicone band for Apple Watch.

Made of silicone that is soft and comfortable to wear.

Made of silicone material that is resistant to sweat and water and has excellent impact resistance.

By passing the tip of the sword through the belt loop on the buckle side, the tip of the sword will fit between the band and your arm.

The lugs are molded in a single piece that continues from the band, ensuring a secure connection between the Apple Watch and the band.

The protruding rod shape of the buckle is flat so that it stays securely in place.

A slim and delicate band that fits comfortably in your hand.

You can check the LCD screen, operate the main body, operate various buttons, and install it on the genuine magnetic charging cable while the band is attached to the Apple Watch.

Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.

In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.

Ulasan Produk

Tidak ada ulasan