ELECOM Apple Watch Band SE (2nd/1st Generation)/Series9 8 7 6 5 4 3 2 1 Silicone Belt Shockproof
Spesifikasi
| Band Length (mm) | 120-165 * Wrist size that can be worn |
|---|---|
| Color | Starlight |
| Material | Band body: Silicon |
| Set Contents | Band x 1 |
| Suitable Models | Apple Watch Series 10 [42mm], Apple Watch Series 9, 8, 7 [41mm], Apple Watch SE (2nd generation), SE, Series 6, 5, 4 [40mm], Apple Watch Series 3, 2, 1 [38mm] |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This silicone band for Apple Watch is simple and easy to use, made of silicone that is sweat and water resistant and comfortable to wear.
A simple and easy-to-use silicone band for Apple Watch.
Made of silicone that is soft and comfortable to wear.
Made of silicone material that is resistant to sweat and water and has excellent impact resistance.
By passing the tip of the sword through the belt loop on the buckle side, the tip of the sword will fit between the band and your arm.
The lugs are molded in a single piece that continues from the band, ensuring a secure connection between the Apple Watch and the band.
The protruding rod shape of the buckle is flat so that it stays securely in place.
You can check the LCD screen, operate the main body, operate various buttons, and install it on the genuine magnetic charging cable while the band is attached to the Apple Watch.
A simple and easy-to-use silicone band for Apple Watch.
Made of silicone that is soft and comfortable to wear.
Made of silicone material that is resistant to sweat and water and has excellent impact resistance.
By passing the tip of the sword through the belt loop on the buckle side, the tip of the sword will fit between the band and your arm.
The lugs are molded in a single piece that continues from the band, ensuring a secure connection between the Apple Watch and the band.
The protruding rod shape of the buckle is flat so that it stays securely in place.
You can check the LCD screen, operate the main body, operate various buttons, and install it on the genuine magnetic charging cable while the band is attached to the Apple Watch.
Ulasan Produk
Tidak ada ulasan



















































































































































