ELECOM Apple Watch Band Belt [45mm 44mm 42mm] Silicone Long Size

Sebelum PPN:
Rp299.900
Spesifikasi
Band Length (mm)155-205 *Applicable wrist size
ColorBlack
MaterialBand body: Silicon
Set ContentsBand x 1
Suitable ModelsApple Watch Series 10 [46mm], Apple Watch Ultra 2, Ultra [49mm], Apple Watch Series 9, 8, 7 [45mm], Apple Watch SE (2nd generation), SE, Series 6, 5, 4 [44mm], Apple Watch Series 3, 2, 1 [42mm]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of silicone that is resistant to sweat and water and comfortable to wear, it is a long type silicone band for Apple Watch that can be worn by people with thick wrists.

Ulasan Produk

Tidak ada ulasan