ELECOM Anti-static brush for dust removal, anti-static fabric, magnetic storage, handy mop for cleaning computers and monitors
Spesifikasi
| Color | Black |
|---|---|
| Mass (g) | 81 |
| Material | Pattern |
| Size | Full length |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This cleaning brush comes with a magnet for easy attachment and storage, making it convenient for cleaning screens and office equipment. The anti-static fiber brush eliminates static electricity from the surface of the equipment, making it less likely for dust to accumulate.
This cleaning brush is ideal for cleaning displays and office equipment.
The wide, soft mop-type bristles are ideal for cleaning LCD screens and other surfaces.
It uses long, soft bristles that are less likely to scratch the device itself.
*Please rub the wipe parallel to the display to avoid scratching the screen.
The magnetic handle allows you to attach it to a desk, cabinet, etc. for storage.
The brush contains anti-static fibers that remove dust and static electricity from the surface of the device, making it less likely to attract dust.
If the fur gets dirty, you can wash it by hand in lukewarm water to keep it clean.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This cleaning brush is ideal for cleaning displays and office equipment.
The wide, soft mop-type bristles are ideal for cleaning LCD screens and other surfaces.
It uses long, soft bristles that are less likely to scratch the device itself.
*Please rub the wipe parallel to the display to avoid scratching the screen.
The magnetic handle allows you to attach it to a desk, cabinet, etc. for storage.
The brush contains anti-static fibers that remove dust and static electricity from the surface of the device, making it less likely to attract dust.
If the fur gets dirty, you can wash it by hand in lukewarm water to keep it clean.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
Ulasan Produk
Tidak ada ulasan




















































































































































