ELECOM Anti-Loss Tag, Apple "Find It" Compatible, iPhone Security Alarm, Rechargeable, Sound and Light, SOS Function, Silent Alert

Sebelum PPN:
Rp1.099.900
Spesifikasi
ColorNatural white
Dust/Water ProtectionIP65
Included AccessoriesRing carabiner, user manual
LED4-mode LED light: (1) White LED steady, (2) White LED flashing, (3) Red LED flashing, (4) Green LED flashing
Mass (g)About 35
Operating Ambient Temperature (°C)0~40
Operating Humidity (%)20~80RH
Size (mm)Width approx. 22 x Depth approx. 22 x Height approx. 115
Storage Humidity (%)10~90RH
Storage Temperature Range (°C)0~40
Supported OSPlease check the product homepage for the latest information. (iOS) iOS 18/17/16
VolumeClose range: 100dB or more, 1m: 85dB or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Add peace of mind when walking alone at night or in emergencies. This security alarm uses an LED light to illuminate dark roads, and simply pulling the pin activates an alarm sound and light to alert those around you to danger. It connects to your iPhone and can send emergency calls and SMS alerts with a single tap. It also features a tag function to prevent items from being lost, allowing you to share real-time location information. Its palm-sized, minimalist design makes it easy to discreetly attach to a bag or other items.
This is a multi-functional security item that comes with four functions: a security alarm, emergency call function via iPhone, LED light, and a tag function to prevent loss.
Simply pull the pin to activate the 85dB loud alarm and a flashing red light to draw attention to the situation. The dual effects of sound and light create a powerful alarm that alerts those around you to an emergency.
*Measured at a distance of 1m from this product.
When the alarm sounds, the Emergency SOS feature on the Bluetooth -paired iPhone is automatically activated. With just one tap, you can call the police (110), fire department (119), or Japan Coast Guard (118). In the event of an emergency, sound, light, and smartphone connectivity allow you to quickly summon help, providing reliable security support.
After making an emergency call, an SMS alert with your current location will be automatically sent to the emergency contacts you registered on your iPhone. You can quickly share the location of the incident with your family and loved ones and let them know the situation, so you can rest assured even in an emergency.
Pressing the function button five times in a row will activate the iPhone's "Emergency SOS" function using the "Silent Alert" function (buzzer silent, light off). This allows you to make an emergency call without being noticed by those around you.
*You must first set up the iPhone's "Emergency SOS" function.
*This function requires that the product is within range of the iPhone's Bluetooth signal. This will vary depending on your environment and iPhone model.
It is useful not only for crime prevention but also in the event of disasters or emergencies such as earthquakes, fires, and accidents.
This product works using native iPhone apps and functions, so no dedicated app is required for all of its functions.
By adding this product to the "Find My Phone" app on your iPhone, you can check its location and share the location information with the "Find My Phone" app.
When you ring the buzzer, an SMS alert with your location information will be sent to your emergency contacts. This allows you to share your location with people you normally wouldn't know about, so you can rest assured in an emergency.
*You must first set up the "Find My" app on your iPhone.
*When using the Find My app, we recommend updating your iOS or iPadOS to the latest version.
*This product does not support UWB.
The LED light has four lighting modes for safety on dark roads: "White steady" to brightly illuminate your hand, "White flashing" to alert others around you, "Red flashing" to warn people nearby of danger, and "Green firefly light" to make your presence known in the dark.
Weighing just 35g, it's small and has a strap hole. It can be easily attached to a bag, pouch, belt, etc., making it easy to carry around. A ring carabiner for attachment is also included.
The IP65 design prevents dust and other particles from entering, making it safe to use even in heavy rain or splashes of water.
When the battery level is low, the function button icon will flash red to let you know.
It is rechargeable with a built-in lithium battery and can operate for approximately six months on a single charge.
*Please be sure to charge this product before use. We recommend charging it once a month to ensure it will work in an emergency.
*Battery operating time is the maximum when connected. Operating time may be shortened depending on usage, such as using the device frequently.
It is USB Type-C(TM) rechargeable.
*The AC charger and charging cable are not included, so please purchase them separately. When using an AC charger, please make sure that the USB charging port has an output of 1A or more.
*This product does not automatically make emergency calls or contact emergency contacts on behalf of the user.
*This product is designed to intimidate others or alert people around you to danger with its loud noise, and does not guarantee crime prevention.
*The functions of this product are merely auxiliary functions. Therefore, do not rely on this product and prepare other means of communication in case of an emergency.
*If you call the police, fire department, or ambulance even if there is no emergency or need, you will be subject to punishment by law, so please do not do so under any circumstances.
*This product uses Apple's Find My network and may not function properly depending on network congestion and the number of nearby users.
*This product may not be usable on aircraft. Please check the airline's regulations regarding checked baggage and carry-on baggage.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
Specification
*Status LED: Charging: Red, Charging complete: Green, Low battery: Flashing red *App name: Apple "Find My Phone" app *Compatible iPhone models: iPhone 7 and later models *Battery type: Lithium-ion battery

Ulasan Produk

Tidak ada ulasan