Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | L-shaped plug - Straight plug |
| Plug | Gold plated plug |
| Shielding | Triple shield |
| Suitable Models | TV with F-type outlet and F-type terminal, video, PC with TV tuner, etc. |
| Type of Cable | Slim type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
L-type plug-straight-type plug antenna cable that connects an antenna outlet to a computer with a built-in TV tuner, TV, tuner, etc.
Ulasan Produk
Tidak ada ulasan



















































































































































/deP113401482-2.jpg)
