ELECOM Analog Mixer, Gaming Audio Mixer, with Φ3.5mm Connector, Voice Chat and Game Sounds, Compatible with PS5/PS4/Nintendo Switch, High Sound Quality, Simultaneous Playback for Smartphones, Black

Sebelum PPN:
Rp309.900
Spesifikasi
Cable Length (m)From mixer to game console: approx. 0.3, from mixer to voice chat device: approx. 0.1
ColorBlack
Included AccessoriesExtension cable (DIA3.5mm4 pole mini plug) 1.5m
Mass (g)Approx. 19.7 (not including cable)
Microphone MuteNone
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 16 x 11 x 40 (cable not included)
Volume Control[Headphones] None

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an analog mixer with a Φ3.5mm 4-pole mini plug connection that allows you to mix and play game sounds while talking on a smartphone chat app.
It can be used by connecting to game consoles such as PlayStation (R) 5, PlayStation (R) 4, NINTENDO SWITCH (TM), NINTENDO SWITCH (TM) Lite, NINTENDO SWITCH (TM) (organic EL model).
It can be used simply by inserting a game console, a smartphone, and a stereo headset with a microphone into this product.
Uses a shielded cable that is less susceptible to noise.
Since the USB terminal is not used, it can be used while charging the Nintendo Switch (TM) Lite, etc.
The balance between game sound and call sound is good, and you can enjoy it at an appropriate volume.
One 1.5m Φ3.5mm 4-pole mini plug extension cable is included.
Due to the characteristics of this product, the volume will be lower than when directly connected to a game terminal or smartphone.
If you are using a smartphone that does not have an earphone jack, you will need an optional Φ3.5mm audio conversion cable.
USB Type-C and USB-C are trademarks of USB Implementers Forum.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this is a product that uses paperless instruction manuals, etc. that come with the product.
This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment.
It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.

Ulasan Produk

Tidak ada ulasan