ELECOM Analog Mixer, Gaming Audio Mixer, 4-Pole Φ3.5mm, Voice Chat and Game Sounds, Mute Switch, Compatible with PS5/PS4/Nintendo Switch, High Sound Quality, Smartphone Simultaneous Playback, Black

Sebelum PPN:
Rp369.900
Spesifikasi
Cable Length (m)From mixer to game console: approx. 1.5, From mixer to voice chat device: approx. 1.5
ColorBlack
Included AccessoriesConnection cable with game console (DIA3.5mm 4-pole mini plug), connection cable with voice chat communication terminal (DIA3.5mm 4-pole mini plug)
Mass (g)17 (not including cable)
Microphone MuteIncluded
Outer Dimensions, Width W x Depth D x Height H (mm)31 x 19 x 59.4 (excluding cable)
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Play games comfortably while having voice chat! A gaming mixer that can play call voice and game sound at the same time with one headset.

Ulasan Produk

Tidak ada ulasan