ELECOM Analog cable Shielded cable Φ6.3 (L-shaped) -Φ6.3 For musical instruments Black
Spesifikasi
| Color | [Cable] Black |
|---|---|
| Connector Shape | DIA6.3 mono standard plug (L-shaped), DIA6.3 mono standard plug |
| Length (m) | Approx. 3 * Connector not included |
| Package | Bag + sticker |
| Suitable Models | Electronic musical instruments such as guitars and basses equipped with a DIA6.3 monaural standard jack, and amplifiers and mixers equipped with a DIA6.3 monaural standard jack. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A natural and well-balanced sound characteristic with no habit, featuring a rich midrange and a clear high range.
Uses a highly durable cable with a built-in filler and an L-shaped connector with little protrusion.
An L-shaped shielded cable that is ideal for various situations such as practice and live performances.
Uses a highly durable cable with a built-in filler and an L-shaped connector with little protrusion.
An L-shaped shielded cable that is ideal for various situations such as practice and live performances.
Ulasan Produk
Tidak ada ulasan



















































































































































%20-%CE%A66_3%20For%20musical%20instruments%20Black/apP113401385-2.jpg)
