ELECOM AirPods Pro 3 Case, MagSafe Compatible, ZEROSHOCK 3 Shock Absorption, Locking Function, Carabiner Included, Drop Prevention

Sebelum PPN:
Rp339.900 - Rp429.900
Spesifikasi
MaterialCase body
Set ContentsCase body x 1, Carabiner x 1, Double-sided tape
Suitable ForWireless charger: O
Suitable ModelAirPods Pro 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a locking function to prevent the device from flying out in the event of a fall! This ZEROSHOCK Lock hybrid case for AirPods Pro 3 protects against impacts with three shock-absorbing structures.
The ZEROSHOCK Lock hybrid case for AirPods Pro 3 features a locking mechanism to prevent them from popping out when dropped, and three shock-absorbing structures to protect them from impacts.
The locking function securely fastens the case lid and can be released with one touch.
It protects from impacts with three shock-absorbing structures: air cushion, dual structure, and corner cushion.
The entire inside of the case is fitted with an air cushion that provides high shock absorption efficiency.
It uses a dual structure consisting of a soft material that is suitable for shock absorption and a hard material that wraps around it from the outside.
The corner cushions absorb the impact on the corners, which are the areas most susceptible to damage when dropped.
It uses TPU (thermoplastic polyurethane) material, which is stronger and more durable than silicone and more flexible and elastic than plastic.
You can charge the device with the case on using a wireless charger such as a MagSafe charger or the original cable.
*Some cables cannot be connected depending on their shape.
The indicator light is visible even when the case is attached, so you can check the status of the device at a glance.
It comes with a carabiner that can be attached to the carabiner hole on the main body, making it easy to carry and attach to your waist or bag.
You can attach your favorite strap to the strap hole on the side.
*This product does not come with a strap.

Ulasan Produk

Tidak ada ulasan