ELECOM AirPods Pro 3 Case, MagSafe Compatible, TOUGH SLIM, Shockproof, Locking, Carabiner Included, Drop Protection

Sebelum PPN:
Rp419.900
Spesifikasi
MaterialCase body
Set ContentsCase body x 1, Carabiner x 1, Double-sided tape
Suitable ForWireless charger: O
Suitable ModelAirPods Pro 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a locking function to prevent the case from popping out if dropped! The TOUGH SLIM Lock hybrid case for AirPods Pro 3 is lightweight, shock-resistant, and combines robust durability with flexible elasticity.
The TOUGH SLIM Lock hybrid case for AirPods Pro 3 is lightweight and shock-resistant, with a locking mechanism to prevent the case from popping out when dropped and a uniquely designed air cushion for protection.
The locking function securely fastens the case lid and can be released with one touch.
The uniquely designed air cushions placed around the entire inside of the case are characterized by their high shock absorption efficiency.
Made with TPU (thermoplastic polyurethane), which is stronger and more durable than silicone, and specially molded with polycarbonate, it offers both strong durability and flexible flexibility.
You can charge the device with the case on using a wireless charger such as a MagSafe charger or the original cable.
*Some cables cannot be connected depending on their shape.
The indicator light is visible even when the case is attached, so you can check the status of the device at a glance.
It comes with a carabiner that can be attached to the carabiner hole on the main body, making it easy to carry and attach to your waist or bag.
You can attach your favorite strap to the strap hole on the side.
*This product does not come with a strap.

Ulasan Produk

Tidak ada ulasan