ELECOM AirPods Pro 3 Case, MagSafe Compatible, Silicone, Shockproof, Non-Slip, with Carabiner, Drop Protection
Spesifikasi
| Material | Case body |
|---|---|
| Set Contents | Case body x 1, Carabiner x 1 |
| Suitable For | Wireless charger: O |
| Suitable Model | AirPods Pro 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible with MagSafe charging! This silicone case for AirPods Pro 3 provides secure protection with soft silicone.
This silicone case for AirPods Pro 3 is compatible with MagSafe charging and provides secure protection with soft silicone.
The non-slip, easy-to-hold soft silicone material absorbs shock and protects the device. It's also dust- and scratch-resistant, so you can safely put it in your bag.
You can charge the device with the case on using a wireless charger such as a MagSafe charger or the original cable.
*Some cables cannot be connected depending on their shape.
The indicator light is visible even when the case is attached, so you can check the status of the device at a glance.
It comes with a carabiner that can be attached to the carabiner hole on the main body, making it easy to carry and attach to your waist or bag.
You can attach your favorite strap to the strap hole on the side.
*This product does not come with a strap.
This silicone case for AirPods Pro 3 is compatible with MagSafe charging and provides secure protection with soft silicone.
The non-slip, easy-to-hold soft silicone material absorbs shock and protects the device. It's also dust- and scratch-resistant, so you can safely put it in your bag.
You can charge the device with the case on using a wireless charger such as a MagSafe charger or the original cable.
*Some cables cannot be connected depending on their shape.
The indicator light is visible even when the case is attached, so you can check the status of the device at a glance.
It comes with a carabiner that can be attached to the carabiner hole on the main body, making it easy to carry and attach to your waist or bag.
You can attach your favorite strap to the strap hole on the side.
*This product does not come with a strap.
Ulasan Produk
Tidak ada ulasan



















































































































































