ELECOM AirPods Pro 3 Case, MagSafe Compatible, Leather-Look TPU, Shockproof, with Carabiner, Drop Protection

Sebelum PPN:
Rp369.900
Spesifikasi
MaterialCase body
Set ContentsCase body x 1, Carabiner x 1, Double-sided tape
Suitable ForWireless charger: O
Suitable ModelAirPods Pro 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Also compatible with MagSafe charging! This smooth touch case for AirPods Pro 3 has a smooth texture that fits comfortably in your hand and comes with a carabiner for easy portability.
This smooth touch case for AirPods Pro 3 is compatible with MagSafe charging and features soft leather lining that feels smooth and comfortable in your hand.
The entire inside of the case is fitted with an air cushion that provides high shock absorption efficiency.
It uses TPU (thermoplastic polyurethane) material, which is stronger and more durable than silicone.
You can charge the device with the case on using a wireless charger such as a MagSafe charger or the original cable.
*Some cables cannot be connected depending on their shape.
The indicator light is visible even when the case is attached, so you can check the status of the device at a glance.
It comes with a carabiner that can be attached to the carabiner hole on the main body, making it easy to carry and attach to your waist or bag.
You can attach your favorite strap to the strap hole on the side.
*This product does not come with a strap.

Ulasan Produk

Tidak ada ulasan