ELECOM AirPods Pro 3 Case, MagSafe Compatible, Fabric-Like TPU, Shockproof, with Strap, Drop Protection

Sebelum PPN:
Rp369.900
Spesifikasi
MaterialCase body
Set ContentsCase x 1, Strap x 1, Double-sided tape
Suitable ForWireless charger: O
Suitable ModelAirPods Pro 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with MagSafe charging! This high-quality fabric touch case for AirPods Pro 3 is lightweight and blends in with your outfit, and comes with a strap for easy carrying.
This high-quality fabric touch case for AirPods Pro 3 is compatible with MagSafe charging and has a light fabric texture that blends in with your outfit.
The entire inside of the case is fitted with an air cushion that provides high shock absorption efficiency.
It uses TPU (thermoplastic polyurethane) material, which is stronger and more durable than silicone.
You can charge the device with the case on using a wireless charger such as a MagSafe charger or the original cable.
*Some cables cannot be connected depending on their shape.
The indicator light is visible even when the case is attached, so you can check the status of the device at a glance.
It comes with a hand strap that can be attached to the strap hole on the main unit to make it easy to carry and prevent it from falling.
You can attach your favorite carabiner to the carabiner hole on the side.
*This product does not come with a carabiner.

Ulasan Produk

Tidak ada ulasan