ELECOM Affinity Sound TV Stereo Headphones, Black

Sebelum PPN:
Rp329.900 - Rp409.900
Spesifikasi
ColorBlack
Earphone shapeOverhead type
FunctionMonaural device binaural playback function, volume control function
Included AccessoriesEar cap (XS/S/M/L), hook-and-loop fastener binding band x 1
Mass (g)Headphone body: Approx. 5/Volume unit: Approx. 8 (not including cord)
Maximum Input (mW)5
Playback Frequency Band (Hz)20~20k
PlugDIA3.5mm 3 pole mini plug
Sound Pressure Sensitivity (dB/mW)93
TypeSealed type, earplug type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a TV-only audio "AFFINITY SOUND" that allows you to enjoy TV at your preferred volume without worrying about the surroundings, even late at night, while doing housework or raising children. These earplug-type headphones are a binaural type that supports stereo sound, and can be sealed to prevent sound leakage. The earplug type has high sound insulation, so you can hear clearly at your preferred volume without worrying about your surroundings even late at night. Comes with ear caps so you can choose the fit. Four sizes are included, including the standard S, M, and L sizes, plus the smaller XS size. A Φ10mm dynamic driver is used to reproduce well-balanced, flat high-quality sound. It uses a soft long cord that allows for loose wiring even in a large room such as a living room. When not in use, it comes with a cable tie that allows you to bundle and store the cords. It comes with a volume controller that allows you to adjust the volume at hand without using the TV remote control. Since it has a binaural playback function, you can play from both ears without a conversion adapter even when connecting to a monaural device. The volume controller has a convenient clip to attach it to your chest pocket or clothing.

Ulasan Produk

Tidak ada ulasan