ELECOM Affinity Sound 3.0m Stereo TV Headphones, Black

Sebelum PPN:
Rp329.900
Spesifikasi
ColorBlack
Cord3m, Y type
Impedance32Ω
Included AccessoriesHook-and-loop fastener band x 1
Mass (g)Headphone body: Approx. 5/Volume unit: Approx. 8 (not including cord)
Maximum Input (mW)5
Plug (mm)DIA3.5 3-pole mini plug
Sound Pressure Sensitivity (dB/mW)102
TypeSemi-open type, inner ear type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"AFFINITY SOUND" is a TV-specific audio system that lets you enjoy TV at your preferred volume even when you're far away.These semi-open stereo headphones allow you to hear the sounds around you, making them ideal for watching TV while doing other things.
"AFFINITY SOUND" is a TV-specific audio system that allows you to enjoy TV at your preferred volume without worrying about disturbing those around you, even late at night or while doing housework or childcare.
These are semi-open type headphones that support stereo sound and allow you to hear surrounding sounds.
The semi-open type earphones do not put pressure on your ears, and you can still hear outside sounds even while wearing them, making them convenient for watching TV while doing other things.
It uses a Φ14.2mm dynamic driver to reproduce balanced, flat, high-quality sound.
It uses a soft, long cord that allows for spacious wiring even in large rooms such as living rooms.
A cable tie is included to bundle and store the cord when not in use.
It comes with a volume controller that allows you to adjust the volume at your fingertips without using the TV remote control.
It has a binaural playback function, so even when connected to a mono device, you can play from both ears without using a conversion adapter.
The volume controller has a clip that allows you to attach it to your chest pocket or clothing.
Feature
Specification
Frequency response: 20Hz to 20kHz

Ulasan Produk

Tidak ada ulasan