ELECOM AC charger 150W USB PD compatible 4 ports Type-C x 4 1 port maximum 100W Foldable plug GaN adopted
Spesifikasi
| Applicable Standard | PSE specified electrical equipment |
|---|---|
| Color | Black |
| Connector Shape | USB Type-C port x 3, USB-A1 port x 1 |
| Mass (g) | About 295 |
| Operating Temperature Range (°C) | 0~25 |
| Plug | 90 degree swing structure |
| Rated Input Current (A) | 2.8 |
| Rated Input Voltage (V) | AC100~240(50/60Hz) |
| Region to Use | Japan, USA |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Total maximum output 150W This is a high output USB AC charger that can charge smartphones, tablets, and laptops with one unit.
You can charge 4 devices at the same time using 4 ports.
You no longer need a separate charger for each device.
Equipped with 3 USB Type-C(TM) ports and 1 USB-A port.
With a total maximum output of 150W, this is an ultra-high output USB AC charger that can charge smartphones, tablets, and laptops with just one device.
Simultaneous charging is also possible using 4 ports.
You no longer need to carry a separate charger for each device.
This is a USB Power Delivery compatible product that can charge your laptop.
It can be used in place of the included AC adapter that comes with your laptop purchase, so it is also recommended as a second laptop.
Even when you do hybrid work that combines going to the office and working from home, if you have two devices, you can leave them in the office and at home, freeing you from having to carry a charger.
Even if the shape of the AC adapter that comes with your laptop is different, you can charge it from the USB Type-C(TM) port.
However, only devices that support charging using the USB Power Delivery standard from the USB Type-C port can be charged.
Limited to devices that can be charged up to USB Power Delivery standard 100W.
Unlike the AC adapter that comes with your laptop, you can choose the length of cable you need, so you can keep your desk area neat and cluttered, where cables tend to be too long.
You can use a lot of space.
Even when using 4 ports, it has a high output of up to 149W in total, and can charge 4 devices such as laptops, tablets, and smartphones at the same time with a maximum of 65W & 60W & 12W & 12W.
Since it has multiple ports, you won't have to worry about places where you don't have enough outlets.
This is a convenient device for business outings, business trips, remote work, travel accommodations, and crowded cafes and co-working spaces.
Adopts GaN (gallium nitride) to achieve high output and compact size.
The plug part can also be folded, so it doesn't take up much space in your bag and is convenient to carry around.
Compatible with USB Power Delivery standard and PPS standard.
You can charge your iPhone up to 50% in about 30 minutes, so you can quickly charge it on the go.
USB Power Delivery is a USB standard that enables high-speed charging by exchanging information between the adapter and the connected device to select the optimal power for the device.
PPS (Programmable Power Supply) is an optional standard for USB Power Delivery that can adjust the voltage in 0.2V increments and efficiently supply optimal power.
The maximum USB Power Delivery output of this product is 100W.
PPS (Programmable Power Supply) maximum output is 80W.
Voltage and current vary depending on the device.
It can charge a wide range of devices, from smartphones such as iPhones to tablets such as iPads, MacBooks, and high-performance Windows laptops.
This product has undergone the manufacturer's own tests equivalent to USB-IF tests.
It is highly secure and can be used with devices that support USB Power Delivery.
Uses an outlet plug that meets tracking resistance requirements (PSE: Electrical Appliance and Material Safety Law).
Further safety has been achieved with the temperature protection function.
Output is automatically controlled by monitoring the rise in product temperature.
Protect your equipment.
A cable is not included with this product.
Please prepare a separate USB cable etc.
If you want to charge at 100W, please prepare a USB cable that supports charging at 100W or higher.
USB Type-C and USB-C are trademarks of USB Implementers Forum
When using multiple ports, the output per port decreases, so depending on the device you are using, you may not be able to charge it.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
You can charge 4 devices at the same time using 4 ports.
You no longer need a separate charger for each device.
Equipped with 3 USB Type-C(TM) ports and 1 USB-A port.
With a total maximum output of 150W, this is an ultra-high output USB AC charger that can charge smartphones, tablets, and laptops with just one device.
Simultaneous charging is also possible using 4 ports.
You no longer need to carry a separate charger for each device.
This is a USB Power Delivery compatible product that can charge your laptop.
It can be used in place of the included AC adapter that comes with your laptop purchase, so it is also recommended as a second laptop.
Even when you do hybrid work that combines going to the office and working from home, if you have two devices, you can leave them in the office and at home, freeing you from having to carry a charger.
Even if the shape of the AC adapter that comes with your laptop is different, you can charge it from the USB Type-C(TM) port.
However, only devices that support charging using the USB Power Delivery standard from the USB Type-C port can be charged.
Limited to devices that can be charged up to USB Power Delivery standard 100W.
Unlike the AC adapter that comes with your laptop, you can choose the length of cable you need, so you can keep your desk area neat and cluttered, where cables tend to be too long.
You can use a lot of space.
Even when using 4 ports, it has a high output of up to 149W in total, and can charge 4 devices such as laptops, tablets, and smartphones at the same time with a maximum of 65W & 60W & 12W & 12W.
Since it has multiple ports, you won't have to worry about places where you don't have enough outlets.
This is a convenient device for business outings, business trips, remote work, travel accommodations, and crowded cafes and co-working spaces.
Adopts GaN (gallium nitride) to achieve high output and compact size.
The plug part can also be folded, so it doesn't take up much space in your bag and is convenient to carry around.
Compatible with USB Power Delivery standard and PPS standard.
You can charge your iPhone up to 50% in about 30 minutes, so you can quickly charge it on the go.
USB Power Delivery is a USB standard that enables high-speed charging by exchanging information between the adapter and the connected device to select the optimal power for the device.
PPS (Programmable Power Supply) is an optional standard for USB Power Delivery that can adjust the voltage in 0.2V increments and efficiently supply optimal power.
The maximum USB Power Delivery output of this product is 100W.
PPS (Programmable Power Supply) maximum output is 80W.
Voltage and current vary depending on the device.
It can charge a wide range of devices, from smartphones such as iPhones to tablets such as iPads, MacBooks, and high-performance Windows laptops.
This product has undergone the manufacturer's own tests equivalent to USB-IF tests.
It is highly secure and can be used with devices that support USB Power Delivery.
Uses an outlet plug that meets tracking resistance requirements (PSE: Electrical Appliance and Material Safety Law).
Further safety has been achieved with the temperature protection function.
Output is automatically controlled by monitoring the rise in product temperature.
Protect your equipment.
A cable is not included with this product.
Please prepare a separate USB cable etc.
If you want to charge at 100W, please prepare a USB cable that supports charging at 100W or higher.
USB Type-C and USB-C are trademarks of USB Implementers Forum
When using multiple ports, the output per port decreases, so depending on the device you are using, you may not be able to charge it.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan




















































































































































