ELECOM AC adapter, laptop charger, 4 types of conversion connectors (3 DC round plugs, 1 DC square plug) 65W

Sebelum PPN:
Rp859.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Cable Length (m)About 2
ColorBlack, [Cable] Black
Included AccessoriesConversion connector x 4
Mass (g)About 178
Operating Temperature Range (°C)0~35
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 70 x 28.5 x 63 (excluding cable)
Plug Shape90 degree swing structure
Rated Input Current (A)1.5
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current3.42A
Rated Output Power (W)65
Rated Output Voltage (V)19
Region to UseJapan
Suitable ModelsA laptop that can be charged with an output voltage of 19-20V, an output current of 3.42A or less, and an output of up to 65W, compatible with the included conversion connector plug.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Charge a variety of laptops with just this one device! This AC adapter with integrated 65W output cable allows you to charge laptops from different manufacturers just by replacing the connector. Eliminate the hassle of carrying an AC adapter when traveling or working remotely. It is also convenient when you want to use a computer for both home and work.
This is a 65W output AC adapter with an integrated cable that allows you to charge laptops from different manufacturers simply by replacing the connector.
Comes with 4 types of conversion connectors that allow you to replace the end of the cable. Compatible with a wide range of major manufacturers, including Dynabook/Toshiba/Fujitsu/HP/DELL laptops with round DC ports, and Lenovo/NEC laptops with square DC ports.
It is also recommended as a second AC adapter. You no longer need to carry the AC adapter that comes with your computer, reducing the amount of luggage you need when traveling. It is perfect for charging your computer when traveling or working remotely.
Even if your home and work computers are made by different manufacturers, you can charge both with this one device. It's also useful when you use multiple computers at work or share an adapter with your family.
Approximately 24% smaller than the manufacturer's previous model. Smaller than the AC adapter that comes with the computer, it doesn't take up much space when plugged into a power strip. *Compared to the ACDC-1965 series
It can output up to 65W. It is compact yet powerful, and will charge your laptop computer.
This is an L-shaped connector that does not protrude to the side when connected, making it easy to handle without interfering with mouse operation, etc.
It uses a swing plug mechanism that allows the plug to be folded and stored inside the main body when not in use.
We use outlet plugs that meet the tracking resistance requirements (PSE: Electrical Appliance and Material Safety Act).
The cable length is approximately 2m, making it easy to use even when plugged into a socket on the floor or on a distant wall.
*If you are considering introducing this product to a corporation, we recommend that you verify it in your environment before purchasing.
*This product can be used with laptops that are compatible with the included conversion plug, have an output voltage of 19V to 20V, an output current of 3.42A or less, and can charge up to 65W. Please check your computer/genuine AC adapter before purchasing. In addition, do not use this product with computers other than those that are 19V to 20V in specification, as it may cause heat generation/fire.
*We do not guarantee that this product will work with all computers.
*The manufacturer assumes no responsibility for any malfunctions that may occur when using this product.
*Depending on the manufacturer of the computer you connect to, the warranty may not apply if you use an AC charger or charging cable other than genuine products.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan