ELECOM AC adapter USB TypeC charger 45W Length 1.8m Cable integrated type Type-C x 1 PD compatible
Spesifikasi
| Applicable Standard | PSE specified electrical equipment |
|---|---|
| Cable Length (m) | About 1.8 |
| Color | Black |
| Connector Shape | USB Type-C(TM) (USB-C(TM)) plug x 1 |
| Mass (g) | About 152 |
| Operating Temperature Range (°C) | 0~40 |
| Plug Shape | Fixed plug |
| Rated Input Current (A) | 1.5 |
| Rated Input Voltage (V) | AC100~240(50/60Hz) |
| Rated Output Current | 5V 3A/9V 3A/15V 3A/20V 2.25A |
| Rated Output Power (W) | 45 |
| Rated Output Voltage (V) | 5/9/15/20 |
| Region to Use | Japan |
| Suitable Models | Devices that can be charged within the USB Power Delivery 3.1 (45W) standard from the USB Type-C(TM) (USB-C(TM)) port |
| Width W x thickness x height H (mm) | Approximately 62x31x55 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB-IF USB Power Delivery standard certified product.
A USB AC charger compatible with USB Power Delivery with a maximum output of 45W that can charge devices compatible with USB Power Delivery at ultra-high speed.
It is an integrated type of cable and AC charger, so there is no need to prepare a separate charging cable and it can be used immediately.
This is a USB AC charger that supports USB Power Delivery and can charge compatible laptops, smartphones, tablets, etc. at super high speed.
The compact, lightweight, integrated cable makes it convenient to carry when going out or on a business trip, and is also ideal for online learning at home or telework.
This is a USB-IF USB Power Delivery standard certified product, which is proof that it is a highly reliable product that has passed the USB compliance test.
Equipped with a highly reliable USB Type-C(TM) (USB-C(TM)) connector that has passed the tests specified by the USB Association, so you can use it safely and securely.
The output can be varied to 5V/3A, 9V/3A, 15V/3A, 20V/2.25A depending on the device, and can quickly charge a wide range of devices from compatible smartphones to laptops.
Uses an outlet plug that meets tracking resistance requirements (PSE: Electrical Appliance and Material Safety Act).
*Please do not charge the device or charger when it is wet, as it may cause abnormal heat generation and burnout, which is extremely dangerous.
The bushing part of the cable has a structure that does not put stress on the connector or the base of the main unit.
The integrated cable is 1.8m long and can be used comfortably even when connected to an outlet under your feet.
Comes with a cable band that can be bundled together for convenient storage and transportation.
The USB Type-C(TM) (USB-C(TM)) connector, which supports USB Power Delivery, is an integrated cable and AC charger, so there is no need to prepare a separate charging cable and it can be used immediately.
*USB Type-C and USB-C are trademarks of USB Implementers Forum. Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
A USB AC charger compatible with USB Power Delivery with a maximum output of 45W that can charge devices compatible with USB Power Delivery at ultra-high speed.
It is an integrated type of cable and AC charger, so there is no need to prepare a separate charging cable and it can be used immediately.
This is a USB AC charger that supports USB Power Delivery and can charge compatible laptops, smartphones, tablets, etc. at super high speed.
The compact, lightweight, integrated cable makes it convenient to carry when going out or on a business trip, and is also ideal for online learning at home or telework.
This is a USB-IF USB Power Delivery standard certified product, which is proof that it is a highly reliable product that has passed the USB compliance test.
Equipped with a highly reliable USB Type-C(TM) (USB-C(TM)) connector that has passed the tests specified by the USB Association, so you can use it safely and securely.
The output can be varied to 5V/3A, 9V/3A, 15V/3A, 20V/2.25A depending on the device, and can quickly charge a wide range of devices from compatible smartphones to laptops.
Uses an outlet plug that meets tracking resistance requirements (PSE: Electrical Appliance and Material Safety Act).
*Please do not charge the device or charger when it is wet, as it may cause abnormal heat generation and burnout, which is extremely dangerous.
The bushing part of the cable has a structure that does not put stress on the connector or the base of the main unit.
The integrated cable is 1.8m long and can be used comfortably even when connected to an outlet under your feet.
Comes with a cable band that can be bundled together for convenient storage and transportation.
The USB Type-C(TM) (USB-C(TM)) connector, which supports USB Power Delivery, is an integrated cable and AC charger, so there is no need to prepare a separate charging cable and it can be used immediately.
*USB Type-C and USB-C are trademarks of USB Implementers Forum. Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan




















































































































































