ELECOM AC adapter USB Type C charger 45W PD PPS compatible Type-C x 1 swing plug charger

Sebelum PPN:
Rp639.900
Spesifikasi
ColorWhite
Connector ShapeUSB Type-C(TM) (USB-C(TM)) (female) x 1
Mass (g)About 69
Operating Temperature Range (°C)0~25
Plug Shape90 degree swing structure
Rated Input Current (A)1.8
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current3A at 5V/3A at 9V/3A at 15V/2.25APPS at 20V Output: 3.0A at 3.3V-16V/2.25A at 3.3V-21V
Rated Output Power (W)Maximum output: 45 PPSMaximum output: 45
Rated Output Voltage5V/9V/15V/20VPPS output: 3.3V-16V/3.3V-21V
Region to UseJapan
StandardPSE specified electrical equipment
Width W x thickness x height H (mm)About 42 x 35 x 35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with 1 USB Type-C(TM) port, this is a compact, lightweight, and high-output USB AC charger that uses GaN (gallium nitride). Supports USB Power Delivery and enables ultra-high-speed charging of compatible laptops, smartphones, tablets, etc. The maximum output of USB Power Delivery for this product is 45W. In the case of devices that support PPS, power can be supplied efficiently with the optimum output for the terminal.

Ulasan Produk

Tidak ada ulasan