ELECOM AC Adapter for Laptop Type-C PD Compatible Cable Integrated Computer Charger 2m

Sebelum PPN:
Rp1.199.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Cable Length (m)About 2.0
ColorBlack
Mass (g)About 261
Rated Output Current3A/3A/3A/3A/3.25A
Rated Output Power (W)65
Rated Output Voltage (V)5/9/12/15/20
Region to UseJapan
Suitable ModelsDevices that can be charged via USB Type-C (USB-C) within the USB Power Delivery 3.0 (65W) standard
Various certificationsUSB Power Delivery 3.0
Width W x thickness x height H (mm)Approx. 74 x 83 x 31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Genuine USB-IF Power Delivery standard certified product. A Power Delivery compatible USB AC charger with a maximum output of 45W that can charge devices compatible with Power Delivery at ultra-high speed.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait