ELECOM AC adapter for business wireless access points/12V/3.5A/approx. 1.5m

Sebelum PPN:
Rp1.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

This is an AC adapter exclusively for ELECOM corporate access points.
[Applicable products]: WAB-M1775-PS, WAB-S1775, WAB-M2133, WAB-I1750-PS, WAB-S1167-PS, WAB-S1167, WAB-S600-PS, WAB-S300
This is a high-quality, highly reliable AC adapter that can be used safely even by businesses.

It can be used in temperatures between 0 and 40°C.

Main unit information | Compatible products: WAB-M1775-PS, WAB-S1775, WAB-M2133, WAB-I1750-PS, WAB-S1167-PS, WAB-S1167, WAB-S600-PS, WAB-S300
Main unit information | Input voltage: AC100-240V 50/60Hz
Main unit information | Output voltage: DC12V 3.5A
Environmental conditions Operating | Temperature: 0 to 40°C
Environmental conditions Operating humidity: 10 to 90% (no condensation)
Environmental conditions Storage | Temperature: -10 to 70°C
Environmental conditions Storage humidity: 5 to 95% (no condensation)
Standards | Safety Standards Compliance: PSE
Standards | Environmental Standards: EU RoHS Directive compliant (10 substances)
Dimensions (W x D x H): AC adapter only: Approx. 110mm x 45mm x 29mm
Weight: AC adapter only: Approx. 180g, including power cable: Approx. 255g
Accessories: Dedicated AC cable (approx. 1.5m AC125V 7A) x 1, serial number labels x 2, safety instructions x 1
Warranty period: 3 years

Ulasan Produk

Tidak ada ulasan