ELECOM 67W Charger with Integrated 1.5m Cable, USB Type-C x 3, High Output, PD/PPS Compatible, Clip-on Mount, GaNII Plus

Sebelum PPN:
Rp1.099.900
Spesifikasi
Applicable RegionsAvailable: Japan
Cable Length (m)AC: about 1.5
ColorBlack
Conform toSwing plug: Yes, double insulation: Yes, plug with insulating cap: Yes
Connector Shape3 x USB Type-C ports
Dimensions (mm)Hanging hole: O(DIA10)
InstallationClip mechanism allows temporary attachment to desk etc.
Mass (g)About 290
Operating Temperature (°C)0~35
Outer Dimensions (mm)Width approx. 60 x Depth approx. 13 x Height approx. 70 *Main unit only, excluding cables and protrusions
Rated Input Current (A)1.8
Rated Input Voltage (V)AC100~240,50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This AC charger features a clip mechanism that allows it to be clipped to a desk or other surface. It features three USB Type-CTM ports, allowing you to connect up to three devices simultaneously. It's convenient not only for permanent use, but also for temporary use on a dining table or other surface where a charger can't be placed permanently, such as when doing telework or homework.
This is an AC charger with a USB Type-C(TM) port and a clip mechanism that allows it to be clipped to a desk or other surface.
It is equipped with three USB Type-C ports.
When connected to a single USB Type-C port, it outputs 67W of USB Power Delivery, which is fast enough to charge your laptop.
When two ports are connected simultaneously, the output is 10W to 45W, and when three ports are connected simultaneously, the output is 10W to 45W. You can simultaneously charge devices such as smartphones, tablets, wireless earphones, and e-cigarettes.
It can also be temporarily installed on tables where a permanent charger cannot be placed, making it extremely convenient for teleworking or doing homework in the living room, or for placing it under your bed at night to keep your devices close at hand.
*If you are temporarily placing the device on a table or other surface, make sure the USB port is facing upwards.
It can be installed on boards approximately 15 to 35 mm thick.
The contact surface with the board is made of rubber, which prevents scratches and slipping.
It has a hanging hole with a diameter of approximately 10 mm, so you can hang it on a hook or similar when not in use.
It uses a 180-degree swing plug that makes wiring easy even in tight spaces.
Compatible with USB Power Delivery and PPS standards, the voltage and current change depending on the device, allowing you to charge a wide range of devices, including smartphones, tablets, and even Windows laptops.
*USB Power Delivery is a USB standard that exchanges information between the adapter and connected device to select the optimal power for the device and achieve high-speed charging. PPS (Programmable Power Supply) is an optional standard for USB Power Delivery that adjusts the voltage in 0.02V increments to efficiently supply optimal power.
*The maximum USB Power Delivery output of this product is 67W. The maximum PPS (Programmable Power Supply) output is 49.5W.
The power cord is double-insulated and complies with the Japan Wiring System Industry Association standard (JWDS0010), which is effective in preventing electric shock and fire caused by broken wires or damaged insulation.
This is a flat cord with two parallel cores that is flexible and easy to handle.
By using GaN II Plus (gallium nitride IC), we have achieved high output while maintaining a compact size.
In addition to the traditional safety design, it is equipped with Thermal Protection, which protects your devices by monitoring and controlling the temperature when powered on.
This product is certified under the Electrical Appliance and Material Safety Act (PSE). It has also been tested by the manufacturer and has been confirmed to be highly safe.
We use plugs with insulating caps to reduce the risk of fire or electric shock due to tracking phenomena.
*If you use a cable or conversion adapter that converts to a terminal other than USB Type-C, Lightning, or USB Micro-B, power supply (charging) may not be possible or charging may be slow.
This product has undergone independent testing equivalent to that conducted by the USB-IF, ensuring high compatibility with USB Power Delivery compatible products.
*A charging cable is not included. Please purchase one separately.
*Please refrain from charging when the device or charger is wet as this can cause abnormal heat generation and burning, which is extremely dangerous.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is made with environmentally friendly materials, with over 10% of the main components and constituent materials being recycled.

Ulasan Produk

Tidak ada ulasan