ELECOM 5000mAh Portable Battery, Compact and Lightweight, with Integrated USB-C Port, Cableless, Foldable Connector, Carry-On Compatible

Sebelum PPN:
Rp499.900
Spesifikasi
Battery Capacity (Wh)18.5
Battery Capacity (mAh)5000
Battery Voltage (V)3.7
Connector Shape(Plug) USB Type-C plug x 1, (Power output side) USB Type-C port x 1
Mass (g)About 130
Operating Temperature Range (°C)0~40
Outer Dimensions (mm)Width approx. 77 x depth approx. 25 x height approx. 37
Rated Input Current (A)USB Type-C port/plug: 3/2.22
Rated Input Voltage (V)USB Type-C(TM) port/plug: 5/9
Rated Output CurrentUSB Type-C port/plug: 3V/2.22V/2.25V
Rated Output Voltage (V)USB Type-C port/plug: 5/9/10
Recharging Time (hour)*This is an estimate when charging the product itself only. If a mobile device such as a smartphone is connected, it will not charge in the stated time.
StandardElectrical Appliance and Material Safety Law: O PSE Electrical Appliance and Material other than Specified
Suitable BatteryRechargeable lithium-ion battery
Suitable ModelsSmartphones, tablets, and other small electronic devices that charge via the iPhone and USB terminals

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This compact mobile battery allows you to charge your USB Type-CTM compatible smartphone by inserting its integrated connector directly into it. No cables are required, and you can charge quickly and easily with just this one device. It's easy to carry and convenient, making it perfect for when you're on the go.
This mobile battery can be directly plugged into smartphones and tablets with a USB Type-C port, such as Android devices and iPhones, allowing you to charge quickly wherever you are without the hassle of cables.
Its compact size fits in the palm of your hand, so you can easily carry it in your bag pocket or smartphone shoulder bag.
Although it is compact, it can charge at a maximum output of 22.5W.
*Output when connecting a single port.
The integrated connector has a swing structure that allows it to move 180 degrees, protecting the connector from unnecessary strain and folding it down to 90 degrees for safe storage.
The four-level LED lamp lets you check the remaining battery power at a glance.
It supports "multiple charging," which means you can charge your smartphone and this product at the same time. This is a convenient feature even when there is only one charging port, such as at a cafe or while traveling.
*The smartphone will be charged first. After the smartphone is fully charged, the product will start charging.
*When charging multiple devices at once, the output for charging the smartphone will be 12W.
Both the integrated USB Type-C(TM) connector and the USB Type-C port support both input and output.
While charging your smartphone with the integrated connector, you can simultaneously charge other USB Type-C compatible devices using a charging cable (sold separately).
*When connected simultaneously, the total output is 15W.
*Charging cable is not included.
You can charge this product without a cable by simply inserting the integrated connector directly into your AC charger with a USB Type-C port.
*Charger is not included.
With a capacity of 5000mAh, it can charge an iPhone 16 approximately 0.8 times, a Google Pixel 9 approximately 0.6 times, and an iPad (10th generation) approximately 0.3 times.
It is equipped with a lithium-ion battery that can be used repeatedly approximately 500 times, and can be used for approximately one and a half years even with daily use.
It has passed UN38.3 (UN recommended transport test) and can be carried on board an airplane. It can also be placed in your bag as carry-on luggage when traveling or on business trips.
*Please note that there may be exceptions depending on the airline's regulations.
The body and logo are in a single matte color scheme, making the design suitable for any occasion.
In addition to a reliable circuit design that includes five protection functions (overcharge, over-discharge, overcurrent protection, short circuit protection, and temperature detection), the device is PSE certified, ensuring safe use.
*This is a highly safe product that complies with the technical standards of Japan's Electrical Appliance and Material Safety Act (PSE).
If your smartphone's case is less than 4mm thick around the charging port, you can insert the charger directly while the case is still attached.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is made with environmentally friendly materials, with over 10% of the main components and constituent materials being recycled.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan