ELECOM 4-Port USB Type-C Hub with High-Speed PD 100W, Compatible with MacBook, iPad, Windows, and More, Slim Design, Includes 2 C and 2 A Ports
Spesifikasi
| Cable Length (m) | 0.17 *Connector not included |
|---|---|
| Color | Black |
| Conform to | (VCCI)Class B |
| Connector Specifications | [Upstream] USB Type-C(TM) plug x 1<USB 10Gbps(USB3.2(Gen2))/USB2.0/USB1.1> |
| Mass (g) | 43 |
| Operating Environment | [Temperature] 0 to 45°C [Humidity] 10 to 85% (no condensation) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 97 x 29 x 10 *Cable not included |
| Power Supply | Bus powered/self-powered |
| Supported OS | Windows 11/10, iPadOS 18, macOS Sequoia 15 (*Updating to the latest version of each OS or installing a service pack may be required.) |
| USB Port | [Downstream] USB-A port x 2<USB 10Gbps(USB3.2(Gen2))> , 1 x USB Type-C port<USB 10Gbps(USB3.2(Gen2))> 1 x USB Type-C port (USB Power Delivery compatible, maximum input 100W/maximum output 85W) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Increase your USB-A ports and keep your desk tidy. This USB Type-C hub features two USB-A ports for data only, one USB Type-CTM port, and a USB Type-C port with USB Power Delivery for power supply. It offers high-speed data transfer at USB 10Gbps (USB 3.2 (Gen 2)).
This USB Type-C plug USB hub is equipped with USB-A and USB Type-C(TM) ports, allowing you to connect a variety of peripheral devices even to computers with limited ports.
Equipped with two USB-A ports and one USB Type-C port, you can connect a mouse, keyboard, USB memory stick, and more all in one device.
It also comes with one dedicated USB Type-C port for power supply. It supports USB Power Delivery and can supply power to a computer with a maximum input of 100W.
*The product itself consumes 15W, so the maximum input is 100W and the maximum output is 85W.
*If you are supplying power at 85W, please use an AC charger with 100W output.
All ports are located on the front and can be connected from the same direction, allowing for neat wiring without taking up too much space around your desk.
All data transfer ports support high-speed data transfers of up to 10Gbps (theoretical value). No matter which port you connect to, you can sync, share, and transfer files smoothly. Recommended for transferring data such as videos.
This is a self-powered/bus-powered type that provides stable power supply.
Its slim design, approximately 10mm thick, with limited functionality makes it convenient to carry around when working from home, on business trips, or traveling.
The cable is a direct-attached type so there is no need to worry about it getting lost, and the cable length is approximately 0.17m, making it easy to handle.
It uses a high-quality aluminum case that has excellent heat dissipation and noise resistance.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
This USB Type-C plug USB hub is equipped with USB-A and USB Type-C(TM) ports, allowing you to connect a variety of peripheral devices even to computers with limited ports.
Equipped with two USB-A ports and one USB Type-C port, you can connect a mouse, keyboard, USB memory stick, and more all in one device.
It also comes with one dedicated USB Type-C port for power supply. It supports USB Power Delivery and can supply power to a computer with a maximum input of 100W.
*The product itself consumes 15W, so the maximum input is 100W and the maximum output is 85W.
*If you are supplying power at 85W, please use an AC charger with 100W output.
All ports are located on the front and can be connected from the same direction, allowing for neat wiring without taking up too much space around your desk.
All data transfer ports support high-speed data transfers of up to 10Gbps (theoretical value). No matter which port you connect to, you can sync, share, and transfer files smoothly. Recommended for transferring data such as videos.
This is a self-powered/bus-powered type that provides stable power supply.
Its slim design, approximately 10mm thick, with limited functionality makes it convenient to carry around when working from home, on business trips, or traveling.
The cable is a direct-attached type so there is no need to worry about it getting lost, and the cable length is approximately 0.17m, making it easy to handle.
It uses a high-quality aluminum case that has excellent heat dissipation and noise resistance.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan




















































































































































