ELECOM 4-port USB 3.0 hub

Sebelum PPN:
Rp249.900
Spesifikasi
Cable Length (cm)[USB] Approx. 15.0 (excluding connector)
ColorBlack
Data Packet RateUSB3.0 Super Speed/5Gbps (theoretical value), USB2.0 High Speed/480Mbps (theoretical value), USB1.1 Full Speed 12Mbps (theoretical value)
InterfaceUSB3.0 (Operates with USB 2.0 compatibility when connected with USB 2.0 interface, operates with USB 1.1 compatibility when connected with USB 1.1 interface)
Mass (g)About 28.0
Number of Ports[Upstream (PC side)] 1 port, [Downstream (peripheral device side)] 4 ports
Operating EnvironmentTemperature 5~40 °C, Humidity 30~80% (no condensation)
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 100.0 x 28.0 x 9.7 (excluding cable)
Power Supply MethodBus power
Supply Current (mA)USB3.0 connection: 4 ports total less than 720 (each port less than 180), USB2.0 connection: 4 ports total less than 400 (each port less than 100)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This 4-port USB hub supports USB 3.0, achieving a theoretical transfer speed of 5Gbps, 10 times faster than USB 2.0.
This USB hub is compatible with USB 3.0, achieving a transfer speed of 5Gbps, approximately 10 times faster than conventional USB 2.0 (theoretical value).
It has an ultra-thin and compact design that won't get in the way on your desk.
The power supply current is 80% higher than USB 2.0, allowing stable operation even when multiple devices are connected.
If your computer or device is USB 3.0 compatible, you can transfer large amounts of data at high speed.
It can also be used in USB 2.0/1.1 environments, so it can be connected directly to computers and devices that support USB 2.0/1.1.
The cable is a direct-attached type so there is no need to worry about losing it, and it is approximately 15 cm long, allowing for a relaxed connection.
This product is designed to add additional USB ports. We do not recommend using this product to charge smartphones or tablets.
Feature
Specification
[USB cable method] USB3.0

Ulasan Produk

Tidak ada ulasan