ELECOM 2-in-1 Dual-C Cable (USB-C to 2-C) Transfer Charging Cable, 1.2m, PD Compatible, 100W Fast Charging, Heavy-Duty Cloth Material

Sebelum PPN:
Rp429.900
Spesifikasi
Cable Thickness (mm)About 4
ColorBlack
Connector ShapeUSB Type-C(TM) Plug - USB Type-C Plug + USB Type-C Plug
Length (m)Approx. 1.2 *not including connector
PlugGold plated pin
ShieldingDouble shield
StandardTHINK ECOLOGY mark, Hi-Speed USB (USB 2.0)
Suitable ModelsAC chargers, mobile batteries, computers, smartphones, tablets, etc. with USB Type-C ports
Supported Transfer Speed (Mbps)Up to 480 * theoretical value
Voltage x Current (VA)Maximum 20 x 5 (100W) *When connecting a single plug

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Charge two smartphones simultaneously with this single cable! This cable combines two USB Type-CTM (USB 2.0) cables into one and supports USB Power Delivery (up to 100W). Its high-density wiring and nylon mesh cable make it highly durable and resistant to bending and scratches.
With just one cable, you can charge two devices simultaneously, such as smartphones or tablets. This makes it convenient for charging on the go, such as when traveling or on a business trip.
This USB Type-C cable can be used to charge and transfer data by connecting smartphones and tablets with USB Type-C(TM) ports to computers, AC chargers, mobile batteries, and other devices with USB Type-C ports.
It supports USB Power Delivery and can supply up to 100W (20V/5A) of power to connected devices. *When using a single plug.
*The connected device must be compatible with USB Power Delivery.
*The output when using a single plug is 100W, but this will vary depending on the maximum input of the device you are using.
*When charging two devices simultaneously, the first device connected will receive higher power. The number of outputs will vary depending on the maximum input of each device.
*When charging two devices simultaneously, please use a charger with an output of 45W or more.
High-speed data transfer of up to 480Mbps is possible.
It is equipped with an IC that automatically adjusts to the appropriate voltage, allowing for stable charging.
The high-density wiring structure increases the density of the internal wiring, making it more durable against bending.
The outer sheath is made of nylon mesh cable to prevent scratches on the cable surface.
Flame-retardant materials are used to enhance safety.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
*Please check the compatibility table for compatible models.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This is an environmentally friendly packaging product that reduces waste and makes unpacking easier.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
Specification
DisplayPort Alternate Mode support: No USB Power Delivery support: Yes Twisted pair cable (communication line): Yes

Ulasan Produk

Tidak ada ulasan