ELECOM 2-in-1 Charging Cable (USB-C to USB-C Cable + Lightning Conversion Plug) PD Compatible 60W Fast Charging
Spesifikasi
| Conform to | (USB Power Delivery)O,(DisplayPort Alternate Mode)x |
|---|---|
| Connector Shape | USB Type-C(TM) plug to USB Type-C plug + USB Type-C port to Lightning plug |
| Package | Bag + sticker |
| Standard | MFi certified, Hi-Speed USB (USB 2.0) |
| Suitable For | Maximum 20V/3A(60W) |
| Suitable Models | Smartphones, computers, AC chargers, mobile batteries, and smartphones and tablets with a USB Type-C port, as well as those with a Lightning port |
| Transfer Speed (Mbps) | Up to 480 * theoretical value |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This USB Type-C cable with a Lightning adapter is a two-in-one solution that can be used with both USB Type-CTM and Lightning ports. It's MFi certified and compatible with iOS and iPadOS updates, so you can use it with confidence.
This USB Type-CTM cable comes with a Lightning adapter, allowing you to charge smartphones with USB Type-C ports, as well as smartphones, AirPods, and iPads with Lightning ports, all with a single cable.
This product is officially certified by Apple as MFi (Made for iPhone/iPad) and is compatible with iOS and iPadOS updates, so you can use it with confidence.
It supports USB Power Delivery and can charge connected devices at up to 60W (20V/3A).
*The connected device must be compatible with USB Power Delivery.
Hi-Speed USB (USB 2.0) allows high-speed data transfer of up to 480 Mbps.
The adapter is almost the same size as a USB Type-C plug, and its compact design means it won't get in the way when connected.
Flame-retardant materials are used to enhance safety.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
*Operation is not guaranteed on all devices with a Lightning port.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
This USB Type-CTM cable comes with a Lightning adapter, allowing you to charge smartphones with USB Type-C ports, as well as smartphones, AirPods, and iPads with Lightning ports, all with a single cable.
This product is officially certified by Apple as MFi (Made for iPhone/iPad) and is compatible with iOS and iPadOS updates, so you can use it with confidence.
It supports USB Power Delivery and can charge connected devices at up to 60W (20V/3A).
*The connected device must be compatible with USB Power Delivery.
Hi-Speed USB (USB 2.0) allows high-speed data transfer of up to 480 Mbps.
The adapter is almost the same size as a USB Type-C plug, and its compact design means it won't get in the way when connected.
Flame-retardant materials are used to enhance safety.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
*Operation is not guaranteed on all devices with a Lightning port.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
SpecificationTHINK ECOLOGY mark, [Twisted pair cable (communication line)] O
Ulasan Produk
Tidak ada ulasan



















































































































































%20PD%20Compatible%2060W%20Fast%20Charging/5mP113399202-3.jpg)
