ELECOM 24W AF x 2 AC charger

Sebelum PPN:
Rp279.900
Spesifikasi
Connector ShapeUSB Type-A (female) x 2
Mass (g)About 105
Outer Dimensions, Width W x Depth D x Height H (mm)28x58x58()
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current2.4A per port, 4.8A total for both ports
Rated Output Power (W)Total 24
Rated Output Voltage5V
Region to UseJapan
Standard[Electrical Appliance and Material Safety Act] PSE Specified Electrical Appliances
Suitable ModelsDevices that can be charged with up to 12 W (5 V/2.4 A) each using a total of 24 W (5 V/4.8 A) using two USB Type-A ports and their combinations

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an AC charger that can charge smartphones and tablets with a maximum output of 12W (5V/2.4A) per port, for a total maximum output of 24W (5V/4.8A) using a USB charging cable that comes with your smartphone or tablet or a compatible USB cable.
Since it has two output ports, you can charge two smartphones or other devices at the same time.
It supports automatic charging, which automatically detects the connected device and charges it at the optimal current.
Although it is compact in size, the power plug can be folded and stored inside the charger when not in use, making it convenient to carry around.
We use outlet plugs with insulating caps that help prevent fires caused by tracking phenomena.
This type does not have a power indicator light, so it won't be dazzling even when charging while you sleep.

Ulasan Produk

Tidak ada ulasan