ELECOM 2.4GHz Wireless Mouse, Quiet, 5 Buttons, Ergonomic, Antibacterial, Medium Size

Sebelum PPN:
Rp509.900
Spesifikasi
Battery LifeUp to about 20 months (approximate when using alkaline batteries) * May vary depending on usage conditions.
Communication ProtocolGFSK method
Conform to[Receiver storage] Compatible
Connector ShapeUSB-A plug
Frequency Band2.4GHz band
Mass (g)Approx. 76 *Batteries not included, [Receiver] Approx. 2
Number of Buttons5 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 80 x 113 x 48, [Receiver] Approx. 16 x 20 x 7
Power SupplyOne AA alkaline battery, AA manganese battery, or AA nickel-metal hydride secondary battery
Reading methodBlue LED
Sensor[Resolution] 2000DPI
Set ContentsMouse body x 1, AA alkaline battery x 1 for operation check, Receiver x 1
Suitable ModelsWindows OS, macOS, ChromeOS-equipped machine equipped with a USB port
Supported OSWindows 11/10,macOS Sonoma 14/macOS Ventura 13,Chrome OS
Type of ConnectionUSB2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fits in your hand, fits in your life. The SHELLPHA mouse blends seamlessly into your living space. Inspired by the soft roundness and natural color of a seashell, the body is designed to complement interiors with wood and white walls. This 2.4GHz wireless model features an ergonomic shape that puts less strain on your hands and wrists, a quiet design that's easy on your hands, and a side button for convenient web browsing.
The "SHELLPHA" wireless mouse is an ergonomic mouse that fits comfortably in your hand and integrates into your everyday life.
The design features soft curves and gentle colors that blend easily into modern living spaces.
The seams in the parts that come into contact with your hand have been reduced as much as possible, so the glove fits comfortably in your palm.
The design has few seams, making it less likely for dirt and dust to accumulate and easier to clean.
The ergonomic shape, with careful attention paid to height and angle, allows you to use it in a relaxed position from your palm to your wrist and arm.
It is equipped with a silent switch that does not make clicking noises.
The click sound is quiet, so you can use it without worrying about disturbing others, even when working from home, such as when using a computer during a meeting or working early in the morning or at night.
The antibacterial treatment prevents the growth of bacteria on the surface of the mouse, keeping it clean. (Antibacterial area: mouse body, printed parts)
*This product has the ability to suppress or inhibit the growth of bacteria on surfaces and complies with the antibacterial testing standards set by the Japanese Standards Association (JSA).
This is a wireless type that can be used immediately by simply inserting the receiver into the USB port of your computer.
The receiver is ultra-compact and can be stored inside the mouse body, making it less likely to get lost and convenient to carry around.
This is a 5-button type with "forward" and "back" buttons that are convenient when navigating websites or folders.
The M size is easy to hold and the pointer is easy to operate smoothly.
Equipped with a BlueLED sensor that allows the pointer to move accurately even in environments with small bumps or dust, it can be used comfortably on wooden, resin, or glass desks, notebooks, tablecloths, and more.
You can customize the buttons to your liking by using the free downloadable button function assignment software "ELECOM Mouse Assistant."
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.

Ulasan Produk

Tidak ada ulasan