ELECOM 2 outlet taps, 2P swing plug, lightning guard function, noise filter, triple tap

Sebelum PPN:
Rp139.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)67 x 43 x 17 (excluding plug)
EnvironmentThis product is designed for use in Japan, so it cannot be used outside of Japan.
Included AccessoriesNone
Main applicationEquipped with a surge absorption element to protect equipment from line surges caused by lightning strikes.
Number of Outlets2
Outlet[Rock] x
Outlet Type2P
RatingSupports up to AC125V/15A/1500W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built-in surge absorbing element that protects equipment from line surges caused by lightning strikes.
2P type 2 mouths.
Built-in noise filter cuts noise.
Built-in surge absorbing element protects connected equipment from line surges caused by lightning strikes.
Wiring is neat even in narrow places with a swing plug.
* This product is designed assuming a power supply in Japan, so it cannot be used outside Japan.
Feature
Specification
[Noise reduction] O

Ulasan Produk

Tidak ada ulasan