ELECOM 2 megapixel autofocus web camera

Sebelum PPN:
Rp809.900
Spesifikasi
Angle Adjustment[Stand] Up and down direction
Angle of View[Photo] Diagonal 76 degrees
Cable Length (m)[Camera body] Approx. 1.5
Color[Camera body] Black
Directivity[Built-in microphone] Omnidirectional
F Value[Lens] F2.5
FocusAuto focus
Frame RateUp to 30 FPS
Image Sensor1/3-inch CMOS sensor
Interface[Camera body] USB 2.0 (USB-A plug)
Mass (g)[Camera body] Approx. 150 *including cable
MethodBuilt-in microphone: Electret condenser type (monaural)
Number of Effective PixelAbout 2 million pixels
Operating EnvironmentCPU: Intel (R) Core (TM) i3 1.2GHz or higher, Main memory: 1GB or more, HDD free space: 1GB or more * In addition to the above, it is necessary to meet the necessary environment of various software to be used simultaneously.
Operating Temperature/Humidity RangeTemperature: 5°C to 40°C, Humidity: up to 90% RH (no condensation)
Outer Dimensions, Width W x Depth D x Height H (mm)Camera body: Approx. 100 x 65 x 51 (excluding cable)
Shooting distance (cm)5 to infinity (from the tip of the lens)
Storage EnvironmentTemperature: -10 ° C to 60 ° C, Humidity: Up to 90% RH (no condensation)
Suitable ModelsWindows OS or macOS device equipped with a USB 2.0 port
Supported OSWindows 11,Windows 10,Windows 8.1,macOS 10.15 Catalina

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Automatic focus adjustment ensures clear, sharp images both near and far. This Full HD autofocus webcam features a large CMOS sensor and glass lens for low-noise, high-definition video.
This is a 2-megapixel webcam that supports a high resolution of Full HD 1920 x 1080 pixels.
Equipped with a large 1/3-inch CMOS sensor and glass lens, it can capture low-noise, high-definition images.
It is a one-touch connection type that can be used immediately by simply connecting it to your computer.
The autofocus mechanism automatically focuses on not only distant objects but also close-up text, allowing you to enjoy crisp, clear images.
It has been confirmed to work with various video calling services including Skype, Zoom, Cisco Webex Meetings, and Microsoft Teams.
The camera body is equipped with a built-in microphone, so multiple people can have conversations.
It is equipped with a privacy shutter that physically blocks the lens when not in use.
It comes with a multi-stand that can be attached to the display of a laptop or desktop computer, and can also be placed on a flat surface.
The bottom of the multi-stand is equipped with a 1/4-inch tripod hole, so it can be attached to a commercially available tripod.
The camera body can be adjusted up, down, left and right.
"Manmen KAIGIO" is Japan's first software that uses AI facial recognition technology to provide close-ups of remote meeting attendees, optimizing their appearance. It can be used immediately with your existing webcam.
*Not compatible with Macintosh.
Feature
Specification
[Operation indicator lamp] Yes (lights up when shooting)

Ulasan Produk

Tidak ada ulasan