ELECOM 15W Wireless Charger, Magnetic Charging Stand, 3-in-1 [MagSafe Compatible for iPhone/AirPods/Apple Watch]

Sebelum PPN:
Rp2.199.900
Spesifikasi
CableUSB+Type-C+-+USB+Type-C cable
Cable Length (m)About 1.5
Included AccessoriesCable
InputMaximum 12V/3A or 15V/2.4A (USB Power Delivery compatible)
Input TerminalUSB Type-CTM port
LED ColorWhen powered on: Lights up blue for 3 seconds/When in standby: Lights off/When charging: Lights up blue/When an error occurs: Flashes blue *The LED display only indicates the charging status of the base.
Mass (g)About 340
Operating Humidity Range30%~80%
Operating Temperature Range (°C)0~30
Outer Dimensions (mm)Width approx. 126 x Depth approx. 110 x Height approx. 156
Output Power (W)Stand MagSafe: 5/7.5/15, Base Airpods Wireless Charging: 5, Apple Watch: Fast Charging
Suitable ModelsMagSafe stand: iPhone compatible with MagSafe standard, base: AirPods compatible with wireless charging, Apple Watch charging section: Apple Watch *As of April 2025
Various certificationsMade for MagSafe certified/Made for Apple Watch certified

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keep your Apple devices organized in one place. This MagSafe wireless charging stand can simultaneously charge three compatible devices: an iPhone, an Apple Watch, and AirPods. You can also check the charging status of each device at a glance. The angle of the iPhone stand is adjustable, allowing you to easily find the perfect viewing angle for checking calls, watching videos, and more.
This 3-in-1 wireless charging stand can simultaneously charge your compatible iPhone, Apple Watch, and AirPods. It can charge your iPhone with a maximum output of 15W.
It has been certified as Made for MagSafe/Apple Watch, an official Apple certification.
The magnets secure it in place so you can place it either vertically or horizontally, allowing you to use your iPhone while it charges.
Because it is wireless charging, the iPhone's charging port is not used. You can also charge with wired earphones or USB memory plugged in.
Even if your iPhone gets wet, you can quickly charge it by wiping off the water droplets on the back. This is also useful in situations where the connector gets wet and you can't connect it right away.
*This product is not waterproof.
Even if your iPhone rings due to a phone call or other reason, the charging part will not shift or come off due to vibration, allowing for stable charging.
You can wirelessly charge compatible AirPods along with your iPhone and Apple Watch at the same time.
You can charge your Apple Watch with the band attached.
It has an LED that lets you check the charging status.
The base has a built-in weight, so you can place your iPhone stably.
Both the magnet and base can be charged with a wireless charging compatible case attached. *The magnet only works with cases equipped with a magnet.
*Only cases that are compatible with wireless charging. Also, only compatible cases can be secured with magnets. Even if the above applies, charging may not be possible depending on the specifications and conditions.
*Smartphone rings and cases that contain metal or magnets, other than those compatible with wireless charging, cannot be used. Please remove them before use as they may generate heat.
It is equipped with foreign object detection and temperature rise protection functions, making it safe to use.
It comes with a cable that is the same color as the device and is approximately 1.5m long, allowing for a comfortable connection.
*This product uses magnets. Do not bring magnetic cards (credit cards, cash cards, etc.) near it.
*This product does not come with a USB output adapter (such as an AC charger). To use this product, you will need a separate USB output adapter with USB Power Delivery of 45W or more.
*Please check the compatibility table on the ELECOM website for compatible charging models.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
Specification
Warranty area: Japan

Ulasan Produk

Tidak ada ulasan