ELECOM 15.6W Screen Protection Filter, Blue Light Cut, Touchscreen Compatible, 3 Stickers Included

Sebelum PPN:
Rp679.900
Spesifikasi
Reflectance (%)0.06
UV Protection Rate (%)99.5
Visible Light Transmittance (%)68

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protect your screen from prying eyes from others while you're on the move or in the office! This anti-spy filter is also compatible with touchscreens.
This is an anti-spy filter that protects your screen from being seen by others while you are on the move or in the office.
The screen appears completely black from angles greater than 60 degrees (30 degrees left or right) from the front of the screen, so you don't have to worry about people seeing your computer screen.
With a reflectivity of 6%, it reduces surface reflections from lighting and external light, improving screen visibility.
With a transmittance of approximately 68%, it maintains a brightness that is easy on the eyes and easy to see.
The hard coating with a pencil hardness of 2H prevents scratches on the film surface.
*These are actual values based on pencil hardness tests according to manufacturer standards.
The surface is treated with AG processing to diffuse reflections and reduce glare on the screen.
It blocks approximately 99.5% of UV rays, protecting your eyes and body from harmful UV rays.
It cuts blue light emitted by the screen by approximately 52%.
*It is said that blue light reaches the retina without being absorbed by the cornea or lens of the eye, and may cause a decrease in retinal function.
Three types of transparent adhesive stickers are included: a double-sided sticker (for sticking to a monitor), a round sticker (for sticking to a frame), and a slide sticker, so you can choose the method of application that suits you best.
A cleaning cloth is included to wipe off dust and fingerprints from the screen.
It is compatible with touch panels.
*Due to the structure of the filter, sensitivity may be reduced depending on the touch panel compatible device.
*15.6W inch (16:9)

Ulasan Produk

Tidak ada ulasan