ELECOM "DUX" MMO wired game pad with macro function

Sebelum PPN:
Rp889.900
Spesifikasi
Cable Length (m)1.8
ColorBlack
Conform to[POV (Hat Switch)] Yes
Connector ShapeUSB type A male
Included AccessoriesUser's manual x 1
InterfaceUSB
Mass (g)Approx. 229 (including cable)
Number of Axis4 axes (X axis/Y axis/Z axis/Z rotation)
Number of Buttons24 buttons
Operation ModeAnalog mode
Outer Dimensions, Width W x Depth D x Height H (mm)162.6 x 105.1 x 58.0 *Excluding cables
Power Supply Method[Main unit] USB bus powered
Power Supply Voltage (V)[Main unit] 5
Suitable ModelsWindows PC equipped with USB interface
Supported OSWindows 10, Windows 8.1, Windows 7, Windows Vista *It may be necessary to update to the latest version of each OS or install a service pack.
VibrationYes (2 motors)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durable specifications that firmly support long hours of hard play. "DUX" MMO gamepad with 24 buttons that supports hardware macro function and hardware mapping.
Feature
Specification
Rapid fire function: Yes (can be set to any rapid fire speed), Analog sticks: 2 (manufactured by Alps Electric), Macro function: Yes, Button remapping function: Yes (configurable via software)

Ulasan Produk

Tidak ada ulasan