SONIC [Stationery] Portable Power Strip with USB Port "utrim L"

Sebelum PPN:
Rp289.900
Spesifikasi
Anti-trackingYes
ColorLight blue
Dimensions (mm)60x120x29
Lightning GuardYes
Main MaterialFlame retardant ABS
Mass (g)160 (including package)
Number of Outlets2
Outlet SpecificationAC outlet x 2, up to 1400W in total
Outlet Type2P
Power Cable (m)0.2
USB PortMaximum total of 3 ports: 5V / 3.4A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact + Convenient to carry with a cord that can be stored
Portable outlet with U S B port.
Feature
=Specification&"
"&Cable storage, smart IC function, tracking prevention plug

Ulasan Produk

Tidak ada ulasan