SONIC [Stationery] Flexible Silicon USB Cable 1m TypeCtoC Utrimell
#Grup produk P113380860
Spesifikasi
| Cable Length (m) | 1 (excluding connector) |
|---|---|
| Color | White |
| Material | Silicon |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It's a silicon type that bends flexibly, so you can't get used to it even if you bundle it up! Supports USB PD (USB Power Delivery) and rapid charging. (This product supports a maximum output of 60W) Neatly put together! Easy to carry with a cable ring made of soft silicone material. It is hard to disconnect, so you can use it with confidence. USB 2.0 cable can be used to charge smartphones, tablets, etc. and transfer data.
Ulasan Produk
Tidak ada ulasan



















































































































































