SONIC [Stationery] Chimney roof outlet house 2m AC6 outlets USB-A x 3

Sebelum PPN:
Rp649.900
Spesifikasi
Cable Length (m)2
Dimensions (mm)60x130x60
FunctionUSB included
MaterialHeat-resistant ABS
Number of Outlets6
Outlet Type2P
Plug ShapeSwing plug

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A home-style design that you'll want to use as interior decor. Tabletop outlet with USB port
Three USB ports and six AC outlets allow for multiple power supply and charging at the same time.
The vertical type doesn't take up much space and keeps your desk tidy!
3 USB Type-A ports (total maximum 5V/2.4A). There are 3 USB ports inside the silicone chimney.
There are six AC outlets (up to 1400W in total). The outlets face three directions to prevent interference between AC adapters.
Comes with 6 outlet caps to help prevent children and pets from playing with the outlet and electric shock accidents (2 door-type, 4 window-type).
The smart IC function automatically detects the connected device and charges it with the optimal current.
The swing plug rotates 180 degrees, making it easy to wire even in tight spaces.
An anti-tracking plug is used, with the base of the AC plug insulated.

Ulasan Produk

Tidak ada ulasan