SONIC [Stationery] 3 outlets with 1.5m USB port Utrim L

Sebelum PPN:
Rp369.900
Spesifikasi
Dimensions (mm)45x105x26
MaterialFlame retardant ABS
Number of Outlets3
Outlet Type2P
Plug Shapeswing
Power Cable (m)1.5
USB Port2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports multiple devices at the same time with 2 USB ports and 3 AC outlets. A simple design that fits intelligently with calm coloring. A swing plug that rotates 180 ° for easy wiring even in narrow spaces. The outlets are attached in three directions at different angles, so the AC adapters do not easily interfere with each other. The smart IC function automatically detects connected devices and charges them with the optimum current.

Ulasan Produk

Tidak ada ulasan