SONIC [Stationery] 3 outlets Direct insertion type with USB port Utrim L
#Grup produk P113374009
Spesifikasi
| Dimensions (mm) | 45x99x34 |
|---|---|
| Material | Flame retardant ABS |
| Number of Outlets | 3 |
| USB Port | 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Supports multiple devices at the same time with 2 USB ports and 3 AC outlets. Because it is compact, it can be carried in a pouch or bag and used smartly in cafes and workplaces. The plug can be stored neatly so it does not get in the way when you carry it. The outlets are attached in three directions at different angles, so the AC adapters do not easily interfere with each other. The smart IC function automatically detects connected devices and charges them with the optimum current.
Ulasan Produk
Tidak ada ulasan




















































































































































